Minka Lighting M1490357PL "Spazio" 1 Bulb Wall Sconce
| Item: | M1490357PL |
| Finish: | Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.06
Details and Dimensions
| Height | 9" |
| Width | 7-1/4" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Cream |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Energy Star | Yes |


