X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1441267 "Pivoting" Square/Rectangular Mirror

Item: M1441267
Finish: Dark Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 30"
Width 24"
Extension From Wall 3-1/4"
Glass Type Excavation
Features Maximum Width Of 28-1/2''
Weight 18 lbs