Minka Lighting M1440267 Square/Rectangular Mirror
| Item: | M1440267 |
| Finish: | Dark Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $278.14 (Pricing is for Dark Brushed Bronze)
Details and Dimensions
| Height | 24" |
| Width | 18" |
| Weight | 14-1/3 lbs |
| Energy Star | No |


