Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M143377 "Pivoting" Oval Mirror

Item: M143377
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $644.85

Price: $386.91 (Pricing is for Chrome)

Details and Dimensions

Height 32"
Width 25-1/2"
Extension From Wall 3-1/4"
Glass Type Excavation
Features Maximum Width Of 30''
Weight 16 lbs
Voltage 120V