X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M143084 "Paradox" Square/Rectangular Mirror

Item: M143084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $329.85

Price: $220.01 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 33"
Width 24"