Minka Lighting M142984PL "Paradox" Large Foyer Chandelier
| Item: | M142984PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $490.14
Details and Dimensions
| Height | 27" |
| Width | 34" |
| Diameter | 34" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Etched Marble |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Energy Star | Yes |


