Minka Lighting M142084 "Paradox" Multi Bulb Wall Sconce
| Item: | M142084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7" |
| Width | 13" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Marble |
| Shade Material | Glass |
| Voltage | 120V |


