X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1295580 "Accents Provence" Mid Sized Chandelier

Item: M1295580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $494.85

Price: $330.06 (Pricing is for Provence Patina)



Details and Dimensions

Height 25"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 12 lbs
Voltage 120V