Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Minka Lighting
>
M1290580
Minka Lighting M1290580 "Accents Provence" Multi Bulb Wall Sconce
| Item: | M1290580 |
| Finish: | Provence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $149.97 (Pricing is for Provence Patina)
Details and Dimensions
| Height | 14" |
| Width | 12-1/4" |
| Extension From Wall | 6-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | White Patia |
| Shade Material | Glass |
| Weight | 4 lbs |


