Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting A102400 "Ambience-Minna" Table Lamp

Item: A102400
Finish: Multicolor
Online Availability: Available for immediate shipment

List Price: $239.85

Price: $159.98

Details and Dimensions

Height 33"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Burgundy Fabric
Shade Material Fabric
Weight 8 lbs
Energy Star No