X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting A40980 "Urban Chic" Storage / Display Piece

Item: A40980
Finish: Silver and Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 21"
Bulb(s) Included No
Switch Type With Stand
Voltage 120V