X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting A122080 "Urban Chic" Table Lamp

Item: A122080
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $239.85

Price: $167.90



Details and Dimensions

Height 29-3/4"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Switch Type On/Off Rocker
Voltage 120V
Weight 9 lbs