Minka Lighting A121280 "Urban Chic" Table Lamp
| Item: | A121280 |
| Finish: | Walnut w/Warm Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.95
Details and Dimensions
| Height | 29-1/2" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Switch Type | 3-Way Switch |
| Voltage | 120V |
| Weight | 10 lbs |


