X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8881A39 "Mallorca" Outdoor Entrance Wall Light

Item: M8881A39
Finish: Spanish Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $599.85

Price: $419.90 (Pricing is for Spanish Iron)



Details and Dimensions

Height 28-3/4"
Width 8-3/4"
Extension From Wall 11-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Champagne Hammered Glass
Suitable Installation Wet
Voltage 120V
Construction Handcrafted Wrought Iron