X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8765166 "Merrimack" Post Light

Item: M8765166
Finish: Corona Bronze
Online Availability: Available for immediate shipment

List Price: $278.85

Price: $195.20



Details and Dimensions

Height 22-1/2"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Hammered