X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8619A61 "Taylor Court" Outdoor Ceiling Mounted Light

Item: M8619A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/2"
Width 11"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Seeded
Suitable Installation Damp
Voltage 120V
Weight 2 lbs