X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1492A357PL "Spazio" Outdoor Entrance Wall Light

Item: M1492A357PL
Finish: Iron Oxide
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 7-1/2"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Eco-Friendly Energy Star
Voltage 120V