X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF581BG "Gauguin" Large Fan (52'' to 59'')

Item: MF581BG
Finish: Bahama Beige
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width / Diameter 52"
Number of Blades 4
Blade Span 52"
Blade Pitch 14°
Blade Material All-Weather ABS
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 5500 CFM
Air Flow Efficiency 105.77 CFM / Watt
Revolutions Per Minute 140 RPM
Electrical Usage 52 Watts
Fan Motor Size 188mm x 20mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Wired
Number of Bulbs 1
Lamp Type MR16
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Bulb(s) Included Yes
Glass Type Etched
Shade Material Glass
Voltage 120V
Outdoor Fans Yes
Includes Cap for Non-Light Use