Minka-Aire MF579BNW "Magellan" Large (52'' and Larger) Ceiling Fan
| Item: | MF579BNW |
| Finish: | Brushed Nickel Wet |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $480.14 (Pricing is for Brushed Nickel Wet)
Details and Dimensions
| Height | 17-1/2" |
| Width / Diameter | 60" |
| Number of Blades | 5 |
| Blade Span | 60" |
| Blade Pitch | 16° |
| Blade Material | All-Weather |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Switch Type | WC213 Wall Control Included |
| Air Flow | 6200 CFM |
| Air Flow Efficiency | 91.18 CFM / Watt |
| Revolutions Per Minute | 135 RPM |
| Electrical Usage | 68 Watts |
| Fan Motor Size | 188mm x 25mm |
| Suitable Installation | Wet |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | T4 Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | Frosted Seeded (BNW) or Vintage Amber Seeded (ORB) |
| Shade Material | Glass |
| Outdoor Fans | Yes |
| Includes | Cap for Non-Light Use |


