Minka-Aire MF548BSDW "Contractor Uni" Large (52'' and Larger) Ceiling Fan
| Item: | MF548BSDW |
| Finish: | Brushed Steel / Dark Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.97 (Pricing is for Brushed Steel / Dark Walnut)
Details and Dimensions
| Height | 17-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Silver (BS) , Shell White (SWH) , Dark Walnut (BS/DW) , Medium Maple (ORB/EX, ORB) , White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | 3-Speed Pull Chain |
| Air Flow | 4827 CFM |
| Air Flow Efficiency | 88.39 CFM / Watt |
| Revolutions Per Minute | 168 RPM |
| Electrical Usage | 55 Watts |
| Fan Motor Size | 153mm x 13mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | B10 Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | No |
| Glass Type | Etched Swirl |
| Shade Material | Glass |
| Includes | Cap for Non-Light Use |


