Minka-Aire MF547BSDW "Contractor 52" Large (52'' and Larger) Ceiling Fan
| Item: | MF547BSDW |
| Finish: | Brushed Steel / Dark Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.05 (Pricing is for Brushed Steel / Dark Walnut)
Details and Dimensions
| Height | 11-3/8" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Medium Maple (ORB, ABR) , Shell White (SWH) , Dark Walnut (BS/DW) , Natural Maple (BS/NM) , White (WH) , Silver (BS) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | 3-Speed Pull Chain |
| Air Flow | 5388 CFM |
| Air Flow Efficiency | 83.93 CFM / Watt |
| Revolutions Per Minute | 162 RPM |
| Electrical Usage | 64 Watts |
| Fan Motor Size | 153mm x 13mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Wire Length | 80" |
| Light Kit | Not Included |
| Light Kit Adaptable | Yes |
| Voltage | 120V |
| Eco-Friendly | Energy Star |
| Fan Installation Type | Indoor |
| Additional Information | Can be used with (4) blades |


