Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka-Aire MF539BCW "Great Room" Oversize Fan (60'' and Larger)

Item: MF539BCW
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17-1/2"
Width / Diameter 72"
Number of Blades 5
Blade Span 72"
Blade Pitch 14°
Blade Color Dark Walnut
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 6550 CFM
Air Flow Efficiency 60.09 CFM / Watt
Revolutions Per Minute 120 RPM
Electrical Usage 109 Watts
Fan Motor Size 212mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 2
Downrod Length "(1) 3-1/2"" & (1) 6"""
Wire Length 80"
Voltage 120V
Includes Full Function Wall Mount Control System
Fan Installation Type Indoor