X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF620DBB "Bolo" Large Fan (52'' to 59'')

Item: MF620DBB
Finish: Dark Brushed Bronze / Dark Maple
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Blade Color "Dark Maple (BCW, BN, DBB), Medium Maple (ORB)"
Blades Included Yes
Remote Control Included Yes
Switch Type RC213 Remote Control Included
Air Flow 5700 CFM
Air Flow Efficiency 79.17 CFM / Watt
Revolutions Per Minute 169 RPM
Electrical Usage 72 Watts
Fan Motor Size 172mm x 17mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type "Avorio Mezzo (DBB), Etched Swirl (BCW), Excavation (ORB, BN)"
Shade Material Glass
Voltage 120V
Weight 25 lbs
Eco-Friendly Energy Star
Includes Cap for Non-Light Use