Minka-Aire MF517PN "Concept I" Large (52'' and Larger) Ceiling Fan
| Item: | MF517PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $326.06 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 15-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 3 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Remote Control Included | Yes |
| Wall Control Included | No |
| Switch Type | RC212 Remote Control Included |
| Air Flow | 6300 CFM |
| Air Flow Efficiency | 106.78 CFM / Watt |
| Revolutions Per Minute | 180 RPM |
| Electrical Usage | 59 Watts |
| Fan Motor Size | 172mm x 20mm |
| Suitable Installation | Dry |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2" & (1) 6" |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | White Opal |
| Shade Material | Glass |
| Weight | 26 lbs |


