X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF516PN "Concept I" Medium (42'' to 51'') Ceiling Fan

Item: MF516PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/2"
Width / Diameter 44"
Number of Blades 3
Blade Span 44"
Blade Pitch 14°
Blades Included Yes
Remote Control Included Yes
Switch Type RC212 Remote Control Included
Air Flow 4600 CFM
Air Flow Efficiency 92 CFM / Watt
Revolutions Per Minute 190 RPM
Electrical Usage 50 Watts
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length "(1) 3-1/2"" & (1) 6"""
Wire Length 80"
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini-Can
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type White Opal
Shade Material Glass
Voltage 120V
Weight 22 lbs
Includes Cap for Non-Light Use