Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Minka-Aire
>
MF510ORB
Minka-Aire MF510ORB "Spacesaver" Small (up to 38'') Ceiling Fan
| Item: | MF510ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.99 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 11" |
| Width / Diameter | 26" |
| Fan Type | Hugger |
| Number of Blades | 3 |
| Blade Span | 26" |
| Blade Pitch | 14° |
| Blade Color | Silver (BS), White (WH), Oil Rubbed Bronze (ORB) |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Switch Type | WC110 Wall Control Included |
| Air Flow | 1250 CFM |
| Air Flow Efficiency | 32.9 CFM / Watt |
| Revolutions Per Minute | 414 RPM |
| Electrical Usage | 38 Watts |
| Fan Motor Size | 153mm x 12mm |
| Wire Length | 8" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Bulb(s) Included | Yes |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Weight | 12 lbs |


