X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF833BK "Kewl" Large Fan (52'' to 59'')

Item: MF833BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-1/2"
Width / Diameter 52"
Number of Blades 3
Blade Span 52"
Blade Pitch 20°
Blade Color "Black (BK), Red (RD), Silver (SL), White (WH)"
Blades Included Yes
Wall Control Included Yes
Air Flow 5000 CFM
Air Flow Efficiency 89.2 CFM / Watt
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 2
Downrod Length "(1) 3-1/2'', (1) 6''"
Wire Length 80"
Voltage 120V
Weight 13 lbs
Features 2-Wire Installation Wall Control Converts to Electronic Control
Fan Installation Type Indoor
Additional Information Custom Finish Orders Accepted And 200 Piece Minimum Order
Slope Adapter Included Yes