X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF823MG "Wing" Large Fan (52'' to 59'')

Item: MF823MG
Finish: Mahogany
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,049.85

Price: $700.25 (Pricing is for Mahogany)



Details and Dimensions

Height 10-3/8"
Width / Diameter 52"
Number of Blades 1
Blade Span 52"
Blades Included Yes
Remote Control Included Yes
Switch Type RC400 Remote Control Included
Air Flow 6000 CFM
Air Flow Efficiency 193 CFM / Watt
Revolutions Per Minute 150 RPM
Electrical Usage 31 Watts
Fan Motor Size DC 125mm x 30mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length 6''
Wire Length 80"
Light Kit Not Included
Voltage 120V
Weight 11 lbs
Features Variable Blade Pitch