X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF803DK "Artemis" Large Fan (52'' to 59'')

Item: MF803DK
Finish: Distressed Koa
Online Availability: Available for immediate shipment
Select Finish:

List Price: $869.85

Price: $580.19 (Pricing is for Distressed Koa)



Details and Dimensions

Height 12"
Width / Diameter 58"
Number of Blades 3
Blade Span 58"
Blade Color "Distressed Koa (DK), High Gloss Black (BK), Translucent (TL), Copper Bronze (CPBR), High Gloss Red (RD), Silver (SL), High Gloss White (WH), Mahogany (MG), Liquid Nickel (LN), Maple (MP)"
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 5100 CFM
Air Flow Efficiency 54.26 CFM / Watt
Revolutions Per Minute 135 RPM
Electrical Usage 94 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type "Tinted Opal (DK, CPBR) , Etched Opal (BK, TL, WH, MG, RD, LN, MP)"
Shade Material Glass
Voltage 120V
Weight 26 lbs
Features Variable Blade Pitch
Lamp Type Mini-Can