Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Minka-Aire
>
MF802ORB
Minka-Aire MF802ORB "Vintage Gyro" Medium (42'' to 50'') Ceiling Fan
| Item: | MF802ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $700.25 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 15-3/8" |
| Width / Diameter | 42" |
| Number of Blades | 6 |
| Blade Span | 42" |
| Blade Pitch | 20° |
| Blade Color | Rosewood |
| Remote Control Included | Yes |
| Wall Control Included | Yes |
| Switch Type | RC400 Remote Control and WC212 Wall Control Included |
| Air Flow | 5050 CFM |
| Air Flow Efficiency | 49.51 CFM / Watt |
| Revolutions Per Minute | 1350 RPM |
| Electrical Usage | 102 Watts |
| Fan Motor Size | 82mm x 25mm |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Weight | 35 lbs |
| Features | • Complete Assembly Rotates 360º at 3 RPM • Adjustable Turbofan Heads |
| Includes | Cap for Non-Light Use |


