X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF802BNCH "Vintage Gyro" Medium (42'' to 51'') Ceiling Fan

Item: MF802BNCH
Finish: Brushed Nickel / Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-3/8"
Width / Diameter 42"
Number of Blades 6
Blade Span 42"
Blade Pitch 20°
Blade Color Rosewood
Blades Included Yes
Wall Control Included Yes
Switch Type Wall Control
Air Flow 5050 CFM
Air Flow Efficiency 49.51 CFM / Watt
Revolutions Per Minute 1350 RPM
Electrical Usage 102 Watts
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini-Can
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 35 lbs
Features Complete Assembly Rotates 360 at 3 RPM
Includes Cap for Non-Light Use