Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka-Aire MF753BNW "Java" Large Fan (52'' to 59'')

Item: MF753BNW
Finish: Brushed Nickel Wet
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13"
Width / Diameter 54"
Number of Blades 3
Blade Span 54"
Blade Pitch 14°
Blade Color "Silver (BNW), Kocoa (KA), Flat White (WHF)"
Blades Included Yes
Remote Control Included Yes
Air Flow 5450 CFM
Air Flow Efficiency 93 CFM / Watt
Revolutions Per Minute 169 RPM
Electrical Usage 58 Watts
Fan Motor Size 169mm x 75mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Length "(1) 3-1/2'', (1) 6''"
Wire Length 80"
Voltage 120V
Outdoor Fans Yes
Fan Installation Type Outdoor