Minka-Aire MF659BCW "Classica" Large (52'' and Larger) Ceiling Fan
| Item: | MF659BCW |
| Finish: | Belcaro Walnut / Dark Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $215.91 (Pricing is for Belcaro Walnut / Dark Walnut)
Details and Dimensions
| Height | 13-1/8" |
| Width / Diameter | 54" |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | "3 Speed Pull Chain, Manual Reverse" |
| Air Flow | 6313 CFM |
| Air Flow Efficiency | 88 CFM / Watt |
| Revolutions Per Minute | 178 RPM |
| Electrical Usage | 72 Watts |
| Fan Motor Size | 172mm x 16mm |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2" & (1) 6" |
| Wire Length | 80" |
| Light Kit | Not Included |
| Weight | 24 lbs |
| Features | • Universal Light Kit Adaptable |


