X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF647BS "Contractor" Large Fan (52'' to 59'')

Item: MF647BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $209.85

Price: $139.97 (Pricing is for Brushed Steel)




Details and Dimensions

Height 18-3/4"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color "Dark Walnut (BS), Medium Maple (ORB), Shell White (SWH), White (WH), Medium Maple (ORBTS)"
Blades Included Yes
Switch Type 3-Speed Pull Chain
Air Flow 4200 CFM
Air Flow Efficiency 77.06 CFM / Watt
Revolutions Per Minute 162 RPM
Electrical Usage 55 Watts
Fan Motor Size 153mm x 13mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 4''
Wire Length 80"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type "Etched (BS,ORB,WH,SWH), Tea Stain (ORBTS)"
Shade Material Glass
Voltage 120V
Weight 15 lbs