Minka-Aire MF614DBB "Timeless" Large (52'' and Larger) Ceiling Fan
| Item: | MF614DBB |
| Finish: | Dark Brushed Bronze / Dark Maple |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $206.91 (Pricing is for Dark Brushed Bronze / Dark Maple)
Details and Dimensions
| Height | 10-5/8" |
| Width / Diameter | 54" |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | 3-Speed Pull Chain |
| Air Flow | 6257 CFM |
| Air Flow Efficiency | 89 CFM / Watt |
| Revolutions Per Minute | 164 RPM |
| Electrical Usage | 71 Watts |
| Fan Motor Size | 188mm x 15mm |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2" & (1) 6" |
| Wire Length | 80" |
| Light Kit | Not Included |
| Weight | 22 lbs |
| Eco-Friendly | Energy Star |


