X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF593WH "Traditional Concept" Medium (42'' to 51'') Ceiling Fan

Item: MF593WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $449.85

Price: $300.05 (Pricing is for White)



Details and Dimensions

Height 10-3/4"
Width / Diameter 44"
Number of Blades 3
Blade Span 44"
Blade Pitch 14°
Blade Color "Dark Maple (PW), White (WH), Medium Maple (ORB)"
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 3900 CFM
Air Flow Efficiency 95.12 CFM / Watt
Revolutions Per Minute 220 RPM
Electrical Usage 41 Watts
Fan Motor Size 153mm x 17mm
Fan Type Ceiling Hugger
Suitable Installation Wet
Wire Length 8"
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 19 lbs
Outdoor Fans Yes
Includes Cap for Non-Light Use
Lamp Type Mini-Can