Minka-Aire MF582BNW "Rainman" Large (52'' and Larger) Ceiling Fan
| Item: | MF582BNW |
| Finish: | Brushed Nickel Wet |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $460.13 (Pricing is for Brushed Nickel Wet)
Details and Dimensions
| Height | 11-3/8" |
| Width / Diameter | 54" |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Blade Color | Silver (BNW), Taupe (ORB), Silver (GL) |
| Blade Material | All-Weather ABS |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Switch Type | WC213 Wall Control Included |
| Air Flow | 5470 CFM |
| Air Flow Efficiency | 91.17 CFM / Watt |
| Revolutions Per Minute | 145 RPM |
| Electrical Usage | 60 Watts |
| Fan Motor Size | 172mm x 20mm |
| Suitable Installation | Wet |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | T4 Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | No |
| Glass Type | Acid Etched (BNW), Vintage Amber (ORB), Acid Etched (GL) |
| Shade Material | Glass |
| Weight | 27 lbs |
| Outdoor Fans | Yes |


