Minka-Aire MF566WH "Mesa 42" Medium (42'' to 50'') Ceiling Fan
| Item: | MF566WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.04
Details and Dimensions
| Height | 8-3/4" |
| Width / Diameter | 42" |
| Canopy Size | 11" Diameter |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 12° |
| Blade Color | White |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | 3-Speed Pull Chain |
| Air Flow | 4700 CFM |
| Air Flow Efficiency | 102.17 CFM / Watt |
| Revolutions Per Minute | 215 RPM |
| Electrical Usage | 46 Watts |
| Fan Motor Size | 153mm x 10mm |
| Suitable Installation | Dry |
| Wire Length | 8" |
| Light Kit | Not Included |


