X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF547BSNM "Contractor 52" Large Fan (52'' to 59'')

Item: MF547BSNM
Finish: Brushed Steel / Nutmeg
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-3/8"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color "Medium Maple (ORB, ABR) , Shell White (SWH) , Dark Walnut (BS/DW) , Natural Maple (BS/NM) , White (WH) , Silver (BS)"
Blades Included Yes
Switch Type 3-Speed Pull Chain
Air Flow 5388 CFM
Air Flow Efficiency 83.93 CFM / Watt
Revolutions Per Minute 162 RPM
Electrical Usage 64 Watts
Fan Motor Size 153mm x 13mm
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 4
Wire Length 80"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Eco-Friendly Energy Star
Fan Installation Type Indoor
Additional Information Can be used with (4) blades