X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF522ORB "Mojo" Large Fan (52'' to 59'')

Item: MF522ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17''
Width / Diameter 52''
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blade Material Warp Resistant plywood
Blades Included Yes
Switch Type Pull Chain
Air Flow 5100 CFM
Air Flow Efficiency 92.7 CFM / Watt
Revolutions Per Minute 160 RPM
Electrical Usage 55 Watts
Fan Motor Size 153X55
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 2
Downrod Length "(1) 3-1/2'', (1) 6''"
Wire Length 80"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Frosted White
Shade Material Glass
Voltage 120V
Weight 18 lbs
Includes Cap For Non Light Use And Solid Cap And Finial For Remote Control Use