Minka-Aire MF518BN "Concept Flush 42" Medium (42'' to 50'') Ceiling Fan
| Item: | MF518BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $282.51 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11-1/2" |
| Width / Diameter | 44" |
| Fan Type | Hugger |
| Number of Blades | 3 |
| Blade Span | 44" |
| Blade Pitch | 14° |
| Remote Control Included | Yes |
| Wall Control Included | No |
| Switch Type | RC212 Remote Control Included |
| Air Flow | 4600 CFM |
| Air Flow Efficiency | 115 CFM / Watt |
| Revolutions Per Minute | 184 RPM |
| Electrical Usage | 40 Watts |
| Fan Motor Size | 153mm x 15mm |
| Wire Length | 8" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | White Opal |
| Shade Material | Glass |
| Weight | 24 lbs |
| Includes | Cap for Non-Light Use |


