X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF502BCW "Gyro" Medium (42'' to 51'') Ceiling Fan

Item: MF502BCW
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,469.85

Price: $881.91 (Pricing is for Belcaro Walnut)



Details and Dimensions

Height 26"
Width / Diameter 42"
Number of Blades 2
Blade Span 42"
Blade Pitch 20°
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 5050 CFM
Air Flow Efficiency 49.51 CFM / Watt
Revolutions Per Minute 1360 RPM
Electrical Usage 102 Watts
Fan Motor Size 80mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Wired
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Frosted
Shade Material Glass
Voltage 120V
Weight 35 lbs
Features Complete Assembly Rotates 360 at 3 RPM
Includes Cap for Non-Light Use
Lamp Type T4