X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF402BNW "Gyro" Medium (42'' to 51'') Ceiling Fan

Item: MF402BNW
Finish: Brushed Nickel Wet
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,409.85

Price: $900.35 (Pricing is for Brushed Nickel Wet)



Details and Dimensions

Height 20"
Width / Diameter 42"
Number of Blades 6
Blade Span 42"
Blade Pitch 20°
Blades Included Yes
Wall Control Included Yes
Switch Type WC212 Wall Control Included
Air Flow 5050 CFM
Air Flow Efficiency 49.51 CFM / Watt
Revolutions Per Minute 1360 RPM
Electrical Usage 102 Watts
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Quantity 2
Downrod Length (1) 3-1/2
Wire Length 80"
Light Kit Wired
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Opal
Shade Material Glass
Voltage 120V
Outdoor Fans Yes
Features Complete Assembly Rotates 360 at 3 RPM
Includes Cap for Non-Light Use
Lamp Type T4