Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Minka-Aire
>
MF302RRB
Minka-Aire MF302RRB "Gyrette" Small (up to 38'') Ceiling Fan
| Item: | MF302RRB |
| Finish: | Restoration Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $413.91 (Pricing is for Restoration Bronze)
Details and Dimensions
| Height | 13-3/4" |
| Width / Diameter | 36" |
| Number of Blades | 8 |
| Blade Span | 10" |
| Blade Pitch | 14° |
| Blade Color | Brushed Nickel |
| Remote Control Included | Yes |
| Wall Control Included | No |
| Switch Type | RC212 Remote Control Included |
| Air Flow | 5000 CFM |
| Air Flow Efficiency | 86.2 CFM / Watt |
| Revolutions Per Minute | 1555 RPM |
| Electrical Usage | 58 Watts |
| Fan Motor Size | 70mm x 16mm |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2 |
| Wire Length | 80" |
| Light Kit | Not Included |
| Weight | 18 lbs |
| Features | • Complete Assembly Rotates 360° |


