X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6962267B "Underscore" Multi Bulb Wall Sconce

Item: MN6962267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $450.00

Price: $315.00



Details and Dimensions

Height 27-1/2"
Width 10-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Brushed Caramel Silk
Shade Material Glass
Weight 6 lbs
Energy Star No