X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6841613 "Chadbourne" Mini Chandelier

Item: MN6841613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade White Linen
Shade Material Fabric
Crystal Yes
Crystal Type Eidolon Krystal Accents
Chain Length 120"
Suitable Installation Dry
Weight 25 lbs
Voltage 120V
Energy Star No
View Similar Products