X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6831613 "Fusano" Large Foyer Chandelier

Item: MN6831613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 39"
Diameter 39"
Overall Height 71"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Crystal Yes
Crystal Type Eidolon Krystal
Candle Stick Color Clear
Downrod Length "60"""
Suitable Installation Dry
Weight 20 lbs
Voltage 120V
Energy Star No
View Similar Products