Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6724258 "Ajourer" Entrance / Foyer Pendant

Item: MN6724258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment

Details and Dimensions

Height 35"
Width 27-3/4"
Number of Bulbs 8
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 144"
Suitable Installation Dry
Voltage 120V
Weight 28 lbs