X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6260613 "Eden Roe" Multi Bulb Wall Sconce

Item: MN6260613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $555.00

Price: $370.19




Details and Dimensions

Height 22"
Width 13"
Extension From Wall 7-1/4"
Number of Bulbs 2
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mitered
Shade Mitered Glass with White Inside
Shade Material Glass
Suitable Installation Damp
Lamp Type Mini Can