Metropolitan MN6042159 "Monte Titano" Multi Bulb Wall Sconce
| Item: | MN6042159 |
| Finish: | Monte Titano Oro |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.06
Details and Dimensions
| Height | 13-1/4" |
| Width | 17" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Butterscotch Swirl Piastra |
| Shade Material | Glass |
| Weight | 12-1/8 lbs |
| Energy Star | No |


